Lever-lock toolholder neutral, HSK-T, Shank ⌀ / insert size − A dimension: 6315-100HPmm

Article no.: 320075 6315-100HP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 15
Adapter HSK-T
Application type neutral
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 100 mm
suitable indexable insert DN.. 1506..
Spare part P06
Shank type Hollow shank taper
Type of product Boring bar

Identification & Classification

Article number 320075 6315-100HP
EAN / GTIN 2050001772862
Manufacturer number HA6.PDF.NNA.100-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart