• The item cannot be ordered due to missing prices.

HSK-T clamping toolholder left-hand, for indexable inserts CC.., Shank ⌀ / insert size: 63/12HPmm

Article no.: 320011 63/12HP

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Adapter HSK-T
Application type left-hand
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 70 mm
Minimum pre-drill ⌀ D1 min 80 mm
Axis tip distance f 45 mm
suitable indexable insert CC.. 1204..
Spare part S01
Shank type Hollow shank taper
Type of product Boring bar

Identification & Classification

Article number 320011 63/12HP
EAN / GTIN 2050002004672
Manufacturer number HA6.KCC.LLA.070-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart