{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 25 mm | |
External ⌀ D1 | 25.5 mm | |
Shank length L1 | 10 mm | |
L2 | 30 mm | |
Type of product | High-speed spindle |
Article number |
319991 TB
Copy |
|
EAN / GTIN |
4045197911469
Copy |
|
Manufacturer number |
105592
Copy |
|
Manufacturer/responsible person | WTO GmbH, Neuer Hohdammweg 1, 77797 OHLSBACH, Germany, www.wto-tools.com |