• The item cannot be ordered due to missing prices.

Axial milling cutter spigot VARIA VX3 27 mm

Article no.: 319835 27

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 27 mm
    Adapter VX3
    Milling mandrel length L4 29 mm
    Collar width L5 4.5 mm
    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 319835 27
    EAN / GTIN 2050001743558
    Manufacturer number 42.VX327L08

    Description

    Version:

    VX − Three-point clamping of the integral segment ring, free of transverse forces. Polygon torque resistance up to 200 Nm.

    Advantage:

    • Quick change using a single clamping point, therefore tool change without risk of injury.
    • Cutter tools lie pre-set at the machine.
    • Compact design - low unit costs.

    Application:

    With drive keyway. For milling cutters with keyways and cross slots.

    Note:

    Internal cooling supplied on request.
    Maximum tightening torque for VX3 and VX4 is 5.7 Nm, which can be achieved using the appropriate torque screwdriver No. 211750 size 5.7. Maximum tightening torque for V5 is 10 Nm. When releasing the deposits, do not travel beyond the stop. We recommend the EWS Clean and cleaning set for cleaning the Varia toolholders and replaceable inserts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart