{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | VX4 | |
Overhang dimension A | 28 mm | |
External ⌀ D | 42 mm | |
Type of product | Side lock arbor |
Article number | 319827 12 | |
EAN / GTIN | 2050001743428 | |
Manufacturer number | 27.VX412WNL28 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable drill toolholder VARIA VX4 12 mm |
||
⌀ D2 | 21 | |
Adapter | VX4 | |
Overhang dimension A | 28 | |
External ⌀ D | 42 | 20 |
L1 | 100 | |
Clamping ⌀ D1 | 12 | 12 |
Type of product | Side lock arbor | Side lock arbor |