This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable drill toolholder VARIA 25 mm

Article no.: 319825 25

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 25 mm
Adapter V4
Overhang dimension A 33 mm
External ⌀ D 42 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 319825 25
Manufacturer number 27.V425WNL33

Description

Advantage:

  • Quick change using a single clamping point, therefore tool change without risk of injury.
  • Cutter tools lie pre-set at the machine.
  • Compact design - low unit costs.

Application:

For clamping tools with drive flats.

Note:

Maximum tightening torque for VX3 and VX4 is 5.7 Nm, which can be achieved using the appropriate torque screwdriver No. 211750 size 5.7. Maximum tightening torque for V3, V4 and V5 is 10 Nm. When releasing the deposits, do not travel beyond the stop.
Extra short version available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart