{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | F | |
for Morse taper shank | 4 | |
VDI size | VDI 40 | |
h1 | 32.5 mm | |
Collar ⌀ d2 | 83 mm | |
d3 | 31.267 mm | |
⌀ d4 | 68 mm | |
l1 | 80 mm | |
l2 | 22 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI tool arbor |
Article number | 319745 4 | |
Manufacturer number | 319745 4 |