• The item cannot be ordered due to missing prices.

Combination toolholder for boring bar, Type: 40-40-100

Article no.: 319733 40-40-100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 100 mm
l1 130 mm
b1 42.5 mm
b2 42.5 mm
h1 76 mm
Cooling internal / external
VDI size 40
Type of product Steel toolholder

Identification numbers & Classifications

Article number 319733 40-40-100
EAN / GTIN 2050001945532
Manufacturer number 17.4040CTX

Description

Version:

For use on DMG Gildemeister CTX CNC lathes with radial turrets. Combination toolholder with capability for internal and external cooling.

Application:

For clamping boring bars.

Suitable for:

DMG Gildemeister CTX.

Supplied with:

Including standard pin strip for alignment.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart