• The item cannot be ordered due to missing prices.

Short drill chuck, VDI 40, Clamping range: 1-16mm

Article no.: 319725 1-16

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 16 mm
VDI size VDI 40
Chuck outside ⌀ d1 50.5 mm
Overhang l1 90 mm
Chuck key TX25
Colour code for VDI shanks VDI 40
Type of product VDI keyless drill chucks

Identification numbers & Classifications

Article number 319725 1-16
EAN / GTIN 4045197932044
Manufacturer number 319725 1-16

Description

Version:

  • Coolant supply via indexing bore.
  • Maximum coolant pressure 50 bar.
  • GARANT type with Torx® clamping wrench for high clamping force.

Application:

On NC turning machines and machining centres.

Standard:

DIN ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart