{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lengte L | 22,5 mm | |
Breedte B | 46 mm | |
Hoogte H | 42,75 mm | |
Producttype | Opzetbekken |
Article number | 319718 45-65 | |
EAN / GTIN | 4062406239190 | |
Manufacturer number | 319718 45-65 |