{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
VDI size | VDI 40 | |
suitable collets | 467 E | |
Clamping range d2 | 4 mm - 32 mm | |
Collar ⌀ d6 | 83 mm | |
External ⌀ d10 | 72 mm | |
l3 | 22 mm | |
l8 | 73 mm | |
l9 | 90 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI collet chuck |
Article number | 319550 3,5-32 | |
Manufacturer number | 319550 3,5-32 |