ER collet chuck Form E4, VDI 30, for ER collet size: 32

Article no.: 319512 32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
147 pieces in stock 147 pieces available in 11-14 working days

Select article variation and quantity

for ER collet size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
for ER collets 32
VDI size VDI 30
suitable collets 470 E (ER 32)
Clamping range d2 2 mm - 20 mm
d6 68 mm
d10 50 mm
l3 22 mm
l8 49 mm
l9 62 mm
Colour code for VDI shanks VDI 30
Type of product VDI collet chuck

Identification & Classification

Article number 319512 32
EAN / GTIN 4062406423063
Manufacturer number 319512 32
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Mainly for drilling and centring.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart