HighPressure coolant nozzle angled 60°, Thread: M8X1

Article no.: 319475 M8X1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
29 pieces in stock 29 pieces available in 11-14 working days

Select article variation and quantity

Thread Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type angled
Pipe feed-through ⌀ 1 mm
Connection thread M8×1
Version Thread
Through-coolant yes
Type of product Coolant nozzle

Identification & Classification

Article number 319475 M8X1
EAN / GTIN 2050002048201
Manufacturer number TOP52GR27,0

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.
High-pressure nozzle – specially designed for high pressures up to 80 bar. Adjustable nozzle angle position. Sturdy and durable version made of aluminium.
60° angled nozzle, multi-hole version 7 (holes) × dia. 1 mm.

Application:

For use on static and driven toolholders via a threaded connector.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart