• The item cannot be ordered due to missing prices.

HighPressure coolant nozzle straight M8X1

Article no.: 319474 M8X1

Select article variation and quantity

Thread Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type straight
Pipe feed-through ⌀ 1 mm
Connection thread M8×1
Version Thread
Through-coolant yes
Type of product Coolant nozzle

Identification numbers & Classifications

Article number 319474 M8X1
EAN / GTIN 2050002047877
Manufacturer number TOP52GR25,5

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.
High-pressure nozzle – specially designed for high pressures up to 80 bar. Adjustable nozzle angle position. Sturdy and durable version made of aluminium.
Straight round nozzle, multi-hole version 5 (holes) × dia. 1 mm.

Application:

For use on static and driven toolholders via a threaded connector.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart