• The item cannot be ordered due to missing prices.

Boring bar stabiliser 7×D midi 12R

Article no.: 319468 12R

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 7×D
  • Vibration: damped

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting direction right-hand
    Clamping ⌀ D1 12 mm
    Shank ⌀ D2 32 mm
    ⌀ D3 40 mm
    Overhang L1 84 mm
    Shank length Ls 53 mm
    Overall length L2 143 mm
    Radius R 1.2 mm
    C 1.5 mm
    Offset Z to the axis 14 mm
    Boring depth up to 7×D
    Vibration damped
    Type of product Boring bar stabiliser

    Identification numbers & Classifications

    Article number 319468 12R
    EAN / GTIN 4062406642426
    Manufacturer number 319468 12R

    Description

    Version:

    Base body of high-quality tool steel, surface and functional faces hardened.

    Advantage:

    Reduces oscillation and vibration when used with all types of boring bars.

    Suitable for:

    All popular boring bars.

    Note:

    To determine the right type of boring bar stabiliser, it is essential to perform a collision check using the Hoffmann e-Tool data from the eShop or via the ToolScout! We recommend a maximum overhang length of 3×D of the types of boring bar used.
    Maximum overhang, stabiliser incl. boring bar 10×D.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart