{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 40 mm | |
Length compensation by compression | 12 mm | |
Length compensation by tension | 12 mm | |
Chuck outside ⌀ D | 54 mm | |
Overhang L | 86 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI tapping chuck |
Article number | 319447 40 | |
EAN / GTIN | 4045197959683 | |
Manufacturer number | 319447 40 |
This article |
Recommendations |
|
---|---|---|
Quick-change tapping chuck M6 − M20, Shank ⌀ d: 40mm |
||
Overhang L | 86 mm | 61.5 mm |
Colour code for VDI shanks | VDI 40 | VDI 40 |
Chuck outside ⌀ D | 54 mm | 38 mm |
Length compensation by compression | 12 mm | 7 mm |
Length compensation by tension | 12 mm | 7 mm |
Type of product | VDI tapping chuck | VDI tapping chuck |