{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 30 mm | |
Length compensation by compression | 7 mm | |
Length compensation by tension | 7 mm | |
Chuck outside ⌀ D | 38 mm | |
Overhang L | 61.5 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI tapping chuck |
Article number | 319445 30 | |
EAN / GTIN | 4045197959652 | |
Manufacturer number | 319445 30 |
This article |
Recommendations |
|
---|---|---|
Quick-change tapping chuck M3 − M12, Shank ⌀ d: 30mm |
||
Overhang L | 61.5 mm | 86 mm |
Colour code for VDI shanks | VDI 30 | VDI 30 |
Chuck outside ⌀ D | 38 mm | 54 mm |
Length compensation by compression | 7 mm | 12 mm |
Length compensation by tension | 7 mm | 12 mm |
Type of product | VDI tapping chuck | VDI tapping chuck |