• The item cannot be ordered due to missing prices.

Split bush 32/10 mm

Article no.: 319428 32/10

Select article variation and quantity

Shank ⌀ d1 / clamping ⌀ d2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 32 mm
Clamping range ⌀ d2 10 mm
⌀ d4 37 mm
l1 69 mm
l2 10 mm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 319428 32/10
EAN / GTIN 4045197781963
Manufacturer number 319428 32/10

Description

Version:

Suitable for VDI arbors form E2 (No. 319275319405).
Slotted version - alignment of the tool via fixing screws, clamping via the boring bar holder.

Application:

For ⌀ reduction for tools with plain shanks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart