• The item cannot be ordered due to missing prices.

Boring bar holder Form E2, VDI 40, Bore d2 (H7): 16mm

Article no.: 319330 16

Select article variation and quantity

Bore d2 (H7) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H7) 16 mm
VDI size VDI 40
d6 83 mm
l6 75 mm
l7 61 mm
Colour code for VDI shanks VDI 40
Cooling channel thread M8
Clamping screw thread M10
Type of product VDI boring bar toolholder

Identification numbers & Classifications

Article number 319330 16
EAN / GTIN 4062406755034
Manufacturer number 319330 16

Description

Application:

For internal machining with boring bar holder.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar holder Form E2, VDI 40, Bore d<sub>2</sub> (H7): 16mm

Boring bar holder Form E2, VDI 40, Bore d2 (H7): 16mm

Colour code for VDI shanks VDI 40 VDI 40
Shape E E
VDI size VDI 40 VDI 40
Bore d2 (H7) 16 mm 16 mm
l6 75 mm 90 mm
l7 61 mm 95 mm
Type of product VDI boring bar toolholder VDI boring bar toolholder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart