• The item cannot be ordered due to missing prices.

Milling and turning chuck, HSK-T 63, ER collet: 32

Article no.: 319294 32

Select article variation and quantity

ER collet Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter HSK-T 63
Base toolholder ⌀ d2 48 mm
External ⌀ d3 63 mm
l2 with exchangeable adapter 107 mm
l2 with ER collet 80 mm
x with exchangeable adapter 81 mm
x with ER collet 54 mm
Thread M M40×1.5
Type of product Quick change adapter

Identification numbers & Classifications

Article number 319294 32
EAN / GTIN 4045197943729
Manufacturer number 319294 32

Description

Version:

Quick-change boring bar system.
Quick-change toolholders No. 319285; 319286; 319289 are screwed directly into the holder. A very stable combination with minimum overhang.

Application:

For internal machining with boring bars.

Standard:

ISO 12164-3.

Supplied with:

Including clamping nut with an external thread.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).
ER collets can also be clamped directly.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart