• The item cannot be ordered due to missing prices.

Quick-change toolholder mounting block, ER collet: 32

Article no.: 319293 32

Select article variation and quantity

ER collet Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick change adapter

Identification numbers & Classifications

Article number 319293 32
EAN / GTIN 4045197922953
Manufacturer number 319293 32

Description

Version:

Quick-change boring bar system.
For easy assembly the quick-change toolholders are placed in an assembly block. For mounting in a pre-setting device with an SK50 spindle.

Application:

For internal machining with boring bars.

Note:

A suitable fitting jig 319299 can be found in the spare parts list.
Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart