• The item cannot be ordered due to missing prices.

Indexable drill holder Form E1, VDI 30, Bore d2 (H6): 32mm

Article no.: 319175 32

Select article variation and quantity

Bore d2 (H6) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H6) 32 mm
VDI size VDI 30
External ⌀ d3 52 mm
d6 68 mm
l1 -0.2 71 mm
l2 63 mm
Colour code for VDI shanks VDI 30
Cooling channel thread M8
Clamping screw thread M12×1
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319175 32
EAN / GTIN 4067263152132
Manufacturer number 319175 32

Description

Application:

For drilling with indexable drill with internal coolant supply.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart