• The item cannot be ordered due to missing prices.

Indexable drill holder Form E1 16 mm

Article no.: 319155 16

Select article variation and quantity

Bore d2 (H6) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape E
    Bore d2 (H6) 16 mm
    VDI size VDI 20
    External ⌀ d3 36 mm
    d6 50 mm
    l1 -0.2 64 mm
    l2 54 mm
    Colour code for VDI shanks VDI 20
    Cooling channel thread M6
    Clamping screw thread M10×1
    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 319155 16
    EAN / GTIN 4062406755157
    Manufacturer number 319155 16

    Description

    Application:

    For drilling with indexable drill with internal coolant supply.

    Standard:

    DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart