GARANT Master Eco VDI toolholder, Form C4 axial, left-hand, Shank ⌀ d1: 20mm

Article no.: 319136 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
27 pieces in stock 27 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 20 mm
h1 16 mm
h2 22 mm
b1 52 mm
b2 27 mm
Shank width b3 13 mm
h5 25 mm
h6 30 mm
l1 55 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification & Classification

Article number 319136 20
EAN / GTIN 4067263238089
Manufacturer number 319136 20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart