• The item cannot be ordered due to missing prices.

Eco parting-off toolholder overhead with ICS 50 mm

Article no.: 319133 50

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 50 mm
suitable for blade height 32 mm
L1 62 mm
L2 100 mm
Height H1 75.5 mm
Height H2 47 mm
Colour code for VDI shanks VDI 50
Type of product VDI parting-off toolholder

Identification numbers & Classifications

Article number 319133 50
EAN / GTIN 4045197717269
Manufacturer number 319133 50

Description

Version:

  • With special adjustable ball type coolant nozzle for optimum cooling of the cutting edge, irrespective of the groove depth.
  • This reduces the temperature both at the main cutting edge and the auxiliary cutting edge, and permits a significant increase in cutting speed.
  • Rigid toolholder for parting-off tools.
  • Blade clamped using clamping plate.

Application:

Allows parting-off tools of different makes to be used.

Note:

Screw plug for ball spray nozzle included. If conventional grooving tools are used, the lateral coolant transfer is blocked by the grooving tool. Suitable clamping claws No. 279840 2 and suitable screws No. 279815 14. See spare parts list.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart