{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | C | |
Shank ⌀ D1 | 30 mm | |
h1 | 20 mm | |
h2 | 29 mm | |
b1 | 70 mm | |
b2 | 35 mm | |
Shank width b3 | 17 mm | |
h5 | 28 mm | |
h6 | 38 mm | |
l1 | 70 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI tool arbor |
Article number | 319127 30 | |
EAN / GTIN | 4067263237471 | |
Manufacturer number | 319127 30 |
This article |
Recommendations |
|
---|---|---|
Toolholder form C3 axial, right hand, Shank ⌀ d1: 30mm |
||
b1 | 70 mm | 70 mm |
Shank width b3 | 17 mm | 17 mm |
Colour code for VDI shanks | VDI 30 | VDI 30 |
Shape | C | C |
h1 | 20 mm | 20 mm |
h5 | 28 mm | 28 mm |
Shank ⌀ D1 | 30 mm | 30 mm |