• The item cannot be ordered due to missing prices.

Toolholder form C2 axial, left-hand, Shank ⌀ d1: 16mm

Article no.: 319117 16

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 16 mm
h1 12 mm
h2 17 mm
b1 43 mm
b2 24 mm
Shank width b3 13 mm
h5 20 mm
h6 22 mm
l1 44 mm
Colour code for VDI shanks VDI 16
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319117 16
EAN / GTIN 4067263224495
Manufacturer number 319117 16

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart