• The item cannot be ordered due to missing prices.

VDI coolant pipe, copper 6X100

Article no.: 319115 6X100

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M6
    Through-coolant yes
    Overall length 100 mm
    Colour code for VDI shanks VDI 40
    Type of product Coolant tube

    Identification numbers & Classifications

    Article number 319115 6X100
    EAN / GTIN 4045197313881
    Manufacturer number TOP52GR11,0

    Description

    Version:

    Material copper (CU).
    For targeted cooling and lubrication on the cutting edge/evacuation of chips.

    Application:

    In VDI arbors in ball type coolant nozzles with metric threads.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart