• The item cannot be ordered due to missing prices.

Toolholder form C1 axial, right hand, Shank ⌀ d1: 40mm

Article no.: 319107 40

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 40 mm
h1 25 mm
h2 34 mm
b1 85 mm
b2 42.5 mm
Shank width b3 20.5 mm
h5 32.5 mm
h6 48 mm
l1 85 mm
Colour code for VDI shanks VDI 40
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319107 40
EAN / GTIN 4067263224471
Manufacturer number 319107 40

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Toolholder form C1 axial, right hand, Shank ⌀ d<sub>1</sub>: 40mm

Toolholder form C1 axial, right hand, Shank ⌀ d1: 40mm

b1 85 mm 85 mm
b2 42.5 mm 42.5 mm
Colour code for VDI shanks VDI 40 VDI 40
h1 25 mm 25 mm
h5 32.5 mm 32.5 mm
h6 48 mm 48 mm
Type of product VDI tool arbor VDI tool arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart