• The item cannot be ordered due to missing prices.

GARANT Master Eco VDI toolholder, Form B8 radial left-hand, long 30 mm

Article no.: 319076 30

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape B
    Shank ⌀ D1 30 mm
    h1 20 mm
    b1 100 mm
    b2 65 mm
    h5 38 mm
    h6 38 mm
    l1 22 mm
    l2 40 mm
    Colour code for VDI shanks VDI 30
    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 319076 30
    EAN / GTIN 4067263237914
    Manufacturer number 319076 30

    Description

    Version:

    • Case-hardened HRC 58 ± 2.
    • All functional faces ground.
    • With ball spray nozzles.

    Application:

    Mainly for external machining.

    Standard:

    ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart