• The item cannot be ordered due to missing prices.

Toolholder form B6 radial left-hand, long 40 mm

Article no.: 319057 40

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 40 mm
h1 25 mm
h2 25 mm
b1 118 mm
b2 75.5 mm
h5 32.5 mm
l1 22 mm
l2 44 mm
Colour code for VDI shanks VDI 40
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319057 40
EAN / GTIN 4067263201342
Manufacturer number 319057 40

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart