This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eco toolholder, Form B3 radial right-hand, short 20 mm

Article no.: 319051 20

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 20 mm
h1 16 mm
h2 22 mm
b1 55 mm
b2 30 mm
h5 30 mm
h6 25 mm
l1 16 mm
l2 30 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319051 20
EAN / GTIN 4045197523648

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart