• The item cannot be ordered due to missing prices.

Toolholder form B4 radial left-hand, short, Shank ⌀ d1: 50mm

Article no.: 319037 50

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 50 mm
h1 32 mm
h2 41 mm
b1 100 mm
b2 50 mm
h5 50 mm
h6 60 mm
l1 30 mm
l2 55 mm
Colour code for VDI shanks VDI 50
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319037 50
EAN / GTIN 4067263201250
Manufacturer number 319037 50

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Toolholder form B4 radial left-hand, short, Shank ⌀ d<sub>1</sub>: 50mm

Toolholder form B4 radial left-hand, short, Shank ⌀ d1: 50mm

b2 50 mm 50 mm
Colour code for VDI shanks VDI 50 VDI 50
Shape B B
h1 32 mm 25 mm
l2 55 mm 55 mm
Shank ⌀ D1 50 mm 50 mm
Type of product VDI tool arbor VDI tool arbor

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart