• The item cannot be ordered due to missing prices.

Eco parting-off toolholder, axial, left-hand, PSC 63, for blade height H: 32mm

Article no.: 318909 32

Select article variation and quantity

for blade height H (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for blade height H 32 mm
Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 160 mm
External ⌀ D 96 mm
Tip centre offset f 32.5 mm
Type of product Grooving insert holder

Identification numbers & Classifications

Article number 318909 32
EAN / GTIN 2050002039551
Manufacturer number 318909 32

Description

Application:

To take parting-off blades with coolant delivery from all popular manufacturers. Transfer holes not used can be closed off using the screws supplied. Supplied with ball spray nozzle.
For use on lathes and milling centres.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart