{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for blade height H | 32 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 160 mm | |
External ⌀ D | 96 mm | |
Tip centre offset f | 32.5 mm | |
Type of product | Grooving insert holder |
Article number | 318907 32 | |
EAN / GTIN | 2050002039544 | |
Manufacturer number | 318907 32 |