• The item cannot be ordered due to missing prices.

Toolholder axial double, right-hand 20 mm

Article no.: 318903 20

Select article variation and quantity

for toolholder square (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for toolholder square 20 mm
    Adapter PSC 40
    Arbor standard ISO 26623-2
    Through-coolant yes
    Overhang dimension A 80 mm
    Clamping length L1 60 mm
    B 30 mm
    External ⌀ D 80 mm
    Type of product Pin vice

    Identification numbers & Classifications

    Article number 318903 20
    EAN / GTIN 2050001714770
    Manufacturer number PS4.V20.R21.080

    Description

    Version:

    With adjustable cooling nozzle with internal thread.

    Application:

    For use on lathes and milling centres.
    For mounting ISO toolholders with square shanks.

    Note:

    PSC clamping stud on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart