• The item cannot be ordered due to missing prices.

PSC - reducer, PSC 63, PSC1 / PSC2: 63/40

Article no.: 318892 63/40

Select article variation and quantity

PSC1 / PSC2 Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 80 mm
L1 58 mm
Type of product Reducer

Identification numbers & Classifications

Article number 318892 63/40
EAN / GTIN 2050001672971
Manufacturer number PS6.PS4.K01.080

Description

Application:

For use on lathes and milling centres.
For reduction of PSC interfaces.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart