• The item cannot be ordered due to missing prices.

Boring bar holder slotted, PSC 63, Clamping ⌀ D1: 16mm

Article no.: 318890 16

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 105 mm
External ⌀ D 45 mm
L1 83 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318890 16
EAN / GTIN 4045197889409
Manufacturer number 318890 16

Description

Version:

GARANT - more stability and vibration damping effect due to wrapping around the boring bar.

Application:

For use on lathes and milling centres.
For mounting boring bars.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart