{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 130 mm | |
Clamping length L1 | 102 mm | |
B | 40 mm | |
External ⌀ D | 102 mm | |
Type of product | Pin vice |
Article number | 318872 25 | |
EAN / GTIN | 2050001673435 | |
Manufacturer number | PS6.V25.R31.130 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Toolholder axial triple, right-hand 25 mm |
||||
Adapter | PSC 63 | PSC 63 | PSC 63 | PSC 63 |
Arbor standard | ISO 26623-2 | ISO 26623-2 | ISO 26623-2 | ISO 26623-2 |
External ⌀ D | 102 | 102 | 102 | 102 |
B | 40 | 40 | 40 | 40 |
for toolholder square | 25 | 25 | 25 | 25 |
Through-coolant | yes | yes | yes | yes |
Type of product | Pin vice | Pin vice | Pin vice | Pin vice |