• The item cannot be ordered due to missing prices.

Blank 63X200 mm

Article no.: 318854 63X200

Select article variation and quantity

⌀ D×A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overhang dimension A 200 mm
    Clamping ⌀ D1 63 mm
    Adapter HSK-T 63
    Arbor standard ISO 12164-3
    Blank piece length L1 174 mm
    Type of product Tool blank

    Identification numbers & Classifications

    Article number 318854 63X200
    EAN / GTIN 2050001673138
    Manufacturer number HA6.RO6.001.200

    Description

    Application:

    For making special tools.
    For use on lathes and milling centres.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart