{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 100 mm | |
Clamping length L1 | 58 mm | |
B | 40 mm | |
External ⌀ D | 102 mm | |
Tip centre offset f | 15 mm | |
Type of product | Pin vice |
Article number | 318826 25 | |
EAN / GTIN | 2050001673480 | |
Manufacturer number | HA6.V25.L12.100 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Toolholder diagonal 45°, left-hand, HSK-T 63, for toolholder square: 25mm |
|||||
Adapter | HSK-T 63 | HSK-T 63 | HSK-T 63 | PSC 63 | PSC 63 |
Arbor standard | ISO 12164-3 | ISO 12164-3 | ISO 12164-3 | ISO 26623-2 | ISO 26623-2 |
B | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
for toolholder square | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Through-coolant | yes | yes | yes | yes | yes |
Tip centre offset f | 15 mm | 12.7 mm | 12.7 mm | 12.7 mm | 12.7 mm |
Type of product | Pin vice | Pin vice | Pin vice | Pin vice | Pin vice |