• The item cannot be ordered due to missing prices.

Toolholder diagonal 45°, right-hand, HSK-T 63, for toolholder square: 25mm

Article no.: 318822 25

Select article variation and quantity

for toolholder square (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for toolholder square 25 mm
Adapter HSK-T 63
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 100 mm
Clamping length L1 58 mm
B 40 mm
External ⌀ D 102 mm
Tip centre offset f 15 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 318822 25
EAN / GTIN 2050001673466
Manufacturer number HA6.V25.R12.100

Description

Version:

With adjustable cooling nozzle with internal thread.

Application:

For use on lathes and milling centres.
For mounting ISO toolholders with square shanks.

Downloads & documents

Compare with similar products

This article


Recommendations


Toolholder diagonal 45°, right-hand, HSK-T 63, for toolholder square: 25mm

Toolholder diagonal 45°, right-hand, HSK-T 63, for toolholder square: 25mm

Adapter HSK-T 63 HSK-T 63 HSK-T 63 PSC 63 PSC 63
Arbor standard ISO 12164-3 ISO 12164-3 ISO 12164-3 ISO 26623-2 ISO 26623-2
B 40 mm 40 mm 40 mm 40 mm 40 mm
for toolholder square 25 mm 25 mm 25 mm 25 mm 25 mm
Through-coolant yes yes yes yes yes
Tip centre offset f 15 mm 12.7 mm 12.7 mm 12.7 mm 12.7 mm
Type of product Pin vice Pin vice Pin vice Pin vice Pin vice

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart