{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 90 mm | |
B | 40 mm | |
External ⌀ D | 102 mm | |
Type of product | Pin vice |
Article number | 318818 25 | |
EAN / GTIN | 2050001672681 | |
Manufacturer number | HA6.V25.N11.090 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Toolholder radial 25 mm |
||
Adapter | HSK-T 63 | HSK-T 63 |
Arbor standard | ISO 12164-3 | ISO 12164-3 |
Overhang dimension A | 90 | 90 |
External ⌀ D | 102 | 102 |
B | 40 | 40 |
for toolholder square | 25 | 25 |
Type of product | Pin vice | Pin vice |