{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 100 mm | |
Clamping length L1 | 58 mm | |
B | 40 mm | |
External ⌀ D | 102 mm | |
Type of product | Pin vice |
Article number | 318806 25 | |
EAN / GTIN | 2050001673084 | |
Manufacturer number | HA6.V25.L11.100 |
This article |
Recommendations |
|||
---|---|---|---|---|
Toolholder axial, single, left-hand, HSK-T 63, for toolholder square: 25mm |
||||
Adapter | HSK-T 63 | HSK-T 63 | HSK-T 63 | HSK-T 63 |
Arbor standard | ISO 12164-3 | ISO 12164-3 | ISO 12164-3 | ISO 12164-3 |
External ⌀ D | 102 mm | 102 mm | 102 mm | 102 mm |
B | 40 mm | 40 mm | 40 mm | 40 mm |
for toolholder square | 25 mm | 25 mm | 25 mm | 25 mm |
Clamping length L1 | 58 mm | 88 mm | 88 mm | 88 mm |
Type of product | Pin vice | Pin vice | Pin vice | Pin vice |