• The item cannot be ordered due to missing prices.

Toolholder axial, single, left-hand 20 mm

Article no.: 318606 20

Select article variation and quantity

for toolholder square (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for toolholder square 20 mm
Adapter HSK-T 40
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 80 mm
Clamping length L1 45 mm
B 30 mm
External ⌀ D 80 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 318606 20
EAN / GTIN 2050001715319
Manufacturer number HA4.V20.L11.080

Description

Version:

With adjustable cooling nozzle with internal thread.

Application:

For use on lathes and milling centres.
For mounting ISO toolholders with square shanks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart