• The item cannot be ordered due to missing prices.

Clamping screw, suitable for toolholder: C

Article no.: 318130 C

Select article variation and quantity

suitable for toolholder Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for toolholder C
Thread ⌀ M14×1.5
Length 38 mm
Square 14 mm
Type of product Clamping screw

Identification numbers & Classifications

Article number 318130 C
EAN / GTIN 4045197315939
Manufacturer number 33T11

Description

Suitable for:

Toolholder No. 318100 to 318800

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart