• The item cannot be ordered due to missing prices.

Quick-change turning toolholder, Type: E20/100

Article no.: 318100 E20/100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type E20/100
Suitable for No. 318000 E
Height of the toolholder 20 mm
Length 100 mm
Thickness of tool support W 10 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318100 E20/100
EAN / GTIN 2050002064591
Manufacturer number 106791 / CM-SRK-040

Description

Version:

With flat tool base. Equipped with locking height adjustment screw and 3 tool clamping screws.

Note:

When ordering spare parts No. 318110318130 please state the spare part number and the size of the quick-change lathe tool post A, B C or E.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart