• The item cannot be ordered due to missing prices.

Quick-change lathe tool post AA

Article no.: 318000 AA

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type AA
    maximum drive power of lathe 1.104 kW
    maximum cross slide width SB 80 mm
    maximum turning tool height h 12 mm
    Bore ⌀ of the head 13 mm
    Bore ⌀ of the centering plate 10 mm
    Width 70 mm
    Height 37 mm
    maximum reach A 30 mm
    Type of product Steel toolholder

    Identification numbers & Classifications

    Article number 318000 AA
    EAN / GTIN 4045197315687
    Manufacturer number K 00

    Description

    Application:

    Place the lathe tool post with its surface-ground face on to the cross slide in a horizontal position and clamp it. To do this, the bore of the centring plate must have been turned beforehand. Alignment is performed with the boring bar and boring bar holder clamped in position, aligned at right angles to the face plate. Then adjust the pointer to the zero mark of the cover disc and tighten the T-bolt securely. For precision lathe work or heavy roughing cuts, it is advisable to secure the post with two dowel pins. The holes are pre-drilled.

    Supplied with:

    1 eccentric lever for No. 318000, 1 tool post key for No. 318100; 318200.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart