{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ d1 | 315 mm | |
Taper size | 8 | |
Taper ⌀ d2 | 139.735 mm | |
Thickness B | 39 mm | |
Number of camlock bolts | 6 | |
Type of product | Lathe chuck accessories |
Article number | 317700 315/8 | |
Manufacturer number | 319687 |