{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ d1 | 315 mm | |
Taper size | 6 | |
Taper ⌀ d2 | 106.39 mm | |
Thickness B | 26 mm | |
Number of studs | 4 | |
Type of product | Lathe chuck accessories |
Article number | 317500 315/6 | |
EAN / GTIN | 4019208033532 | |
Manufacturer number | 319663 |